
to view pricing and more.
UNS P1001T-20GR 1-5/8" X 3-1/4", 12
Overview
UNS P1001T-20GR 1-5/8" X 3-1/4", 12
Also known as: 786364028583, P1001T-20GR
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 3 1/4 in |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |