3/0 AWG XHHW Stranded Aluminum, Purple, 1000'

Item #: 489062

Cat #: XHHW3/0STRPUR1000RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Purple, 1000 Foot Reel

Overview

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Purple, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW3/0STRPUR1000RL

Specifications

Gauge: 3/0 AWG
Color: Purple
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Purple
Volts AC: 600
Material: Aluminum
Stranding: Stranded