FiberRunner® End Cap Fitting, 6x4, Black

Item #: 489139

Cat #: FREC6X4BL

UPC: 074983784363

to view pricing and more.
The FiberRunner® End Cap Fitting is used in cable management to close off open ends of the channel or fittings. The FiberRunner® End Cap Fitting is a push-on installation and does not require a coupler.

Overview

The FiberRunner® End Cap Fitting is used in cable management to close off open ends of the channel or fittings. The FiberRunner® End Cap Fitting is a push-on installation and does not require a coupler.
Also known as: 074983784363, FREC6X4BL

Specifications

Material: ABS
Type: End Cap
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Width: 6 in
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®