Bracket, Adjustable Ladder QuikLock Brac

Item #: 489142

Cat #: FR12ALB

UPC: 074983835881

to view pricing and more.
Used to support the 12x4 system attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod require

Overview

Used to support the 12x4 system attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod require
Also known as: 074983835881, FR12ALB

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Adjustable Ladder Rack Mounting Bracket
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Adjustable Ladder Rack Mounting Bracket