BUSS SMALL DIMENSION FUSE

Item #: 489162

Cat #: GBC-15

UPC: 051712715027

to view pricing and more.
Documents & Guides
No Documents Available
15A 32V Automotive Fuse

Overview

15A 32V Automotive Fuse
Also known as: 051712715027, GBC-15

Specifications

Material: Ceramic
Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 32
Amps: 15
Material: Ceramic
Speed: Fast Acting
Amps: 15
Type: Automotive, Fuse
Volts DC: 32