LIMSW,PLASTIC ROLLER CRANK,1NO+1NC,M20

Item #: 489202

Cat #: 3SE51320CJ01

UPC: 040892619973

to view pricing and more.
Documents & Guides
No Documents Available
Position switch plastic enclosure 40 mm twist lever, according to en 50041 device connection 1 x (m20 x 1.5) 1 no/1 nc quick action contacts rotary actuator right/left adjustable, metal lever 27 mm long and plastic roller 19 mm

Overview

Position switch plastic enclosure 40 mm twist lever, according to en 50041 device connection 1 x (m20 x 1.5) 1 no/1 nc quick action contacts rotary actuator right/left adjustable, metal lever 27 mm long and plastic roller 19 mm
Also known as: 040892619973, 3SE51320CJ01

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 80
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating DC: 80
Type: SPD
IP/NEMA Rating: NEMA 4X