This product has been discontinued.

Close to Ceiling Light, 2 Light, 13W, White
Item #: 48925
Cat #: P7312-30
UPC: 785247731220
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 13W, WhiteClose to Ceiling Light, Fitters, Size: 5-3/4x11-3/4", 13W, 120V, 2 Lamps, Twin 2-Pin CF GX23, Fluorescent, Material: Steel Body & Glass Shade, Finish: White.
Overview
Close to Ceiling Light, 2 Light, 13W, WhiteClose to Ceiling Light, Fitters, Size: 5-3/4x11-3/4", 13W, 120V, 2 Lamps, Twin 2-Pin CF GX23, Fluorescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 785247731220, P7312-30
Specifications
| Wattage: | 13 |
| Diameter: | 11 3/4 in |
| Color: | White |
| Type: | Close To Ceiling |
| Base: | 2-Pin (GX23) |
| Wattage: | 13 |
| Color: | White |
| Base: | 2-Pin (GX23) |
| Diameter: | 11 3/4 in |
| Type: | Close To Ceiling |