Hole Saw, Bi-Metal, 7/8", High Speed Steel

Item #: 48936

Cat #: 35-345

UPC: 783250353453

to view pricing and more.
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 7/8 In; Cutting Size: 1-3/8 Inch Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Tap Size: 3/4 In; Pipe Entrance Size: 1/2 In

Overview

Hole Saw; Ironman; Bi-Metal; Hole Diameter: 7/8 In; Cutting Size: 1-3/8 Inch Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Tap Size: 3/4 In; Pipe Entrance Size: 1/2 In
Also known as: 783250353453, 35-345

Specifications

Type: Hole Saw, Bi-Metal
Size: 7/8 in
Diameter: 7/8 in
Material: High-Speed Steel
Type: Hole Saw, Bi-Metal
Diameter: 7/8 in
Size: 7/8 in
Material: High-Speed Steel