Triple Tube CFL Lamp, 42W, 4P

Item #: 489390

Cat #: TT42/65

UPC: 031293492821

to view pricing and more.
Triple Tube CFL Lamp, 42W, 4P

Overview

Triple Tube CFL Lamp, 42W, 4P
Also known as: 031293492821, TT42/65

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Wattage: 42
Lumens: 3200