S-gul 61283-965 Pendant Light,sea G

Item #: 48943

Cat #: 61283-965

UPC: 785652612893

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Newport; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Brushed Nickel Body, Antique Brushed Nickel Chain, Clear Highlighted Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts;width: 7-1/4 In; Height: 10-1/2 In, 62-1/2 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No; Diffuser Size: 7-1/4 In Diameter; Backplate Size: 1-1/4 In Depth X 6 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Newport; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Brushed Nickel Body, Antique Brushed Nickel Chain, Clear Highlighted Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts;width: 7-1/4 In; Height: 10-1/2 In, 62-1/2 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No; Diffuser Size: 7-1/4 In Diameter; Backplate Size: 1-1/4 In Depth X 6 In Diameter; Connection: Mounted To Box
Also known as: 785652612893, 61283-965

Specifications

Wattage: 100
Type: Mini Pendant
Wattage: 100
Type: Mini Pendant