24V AC/DC PANEL

Item #: 48946

Cat #: 855PB-B24SE722

UPC: 781180113895

to view pricing and more.
Documents & Guides
AB 855PB-B24SE722 24V AC/DC PANEL

Overview

AB 855PB-B24SE722 24V AC/DC PANEL
Also known as: 781180113895, 855PB-B24SE722

Specifications

Type: Undercabinet Light, LED, Dimmable
Volts AC: 120
Length: 2 ft
Color: Stainless
Type: Undercabinet Light, LED, Dimmable
Length: 2 ft
Volts AC: 120
Color: Stainless