130C 1" X 10' RUBBER TAPE 2ESA 24/CS

Item #: 489539
Cat #: 130-1X10FT
UPC: 054007417514
Sign In or Register to view pricing and more.
Documents & Guides
Scotch« Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 ¦F (90 ¦C) with emergency overload up to 266 ¦F (130 ¦C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.

Overview

Scotch« Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 ¦F (90 ¦C) with emergency overload up to 266 ¦F (130 ¦C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
Scotch« Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and void free buildups. ASTM Approved and RoHS 2011/65/EU Compliant.
Also known as: 054007417514, 130-1X10FT

Specifications

Product Width: 1 in
Color: Black
Length: 10 ft
Material: Rubber
Product Width: 1 in
Length: 10 ft
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)