25W 4' T8, 800

Item #: 489650

Cat #: 310254F841

UPC: 762148137474

to view pricing and more.
Documents & Guides
No Documents Available
TCPI 310254F841 25W 4' T8, 800

Overview

TCPI 310254F841 25W 4' T8, 800
Also known as: 762148137474, 310254F841

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2400
Base: Medium Bi-Pin (G13)