25W A19 Incandescent Lamp, Blue

Item #: 489788

Cat #: S6092

UPC: 045923060922

Sign In or Register to view pricing and more.
25 Watt A19 Incandescent; Ceramic Blue; 1000 Average rated hours; 80 Lumens; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Ceramic Blue; 1000 Average rated hours; 80 Lumens; Medium Base; 130 Volt
Also known as: 045923060922, S6092

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 130
Lumens: 80
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Dimmable: Yes
Color: Blue
Lumens: 80
Shape: A19 (Arbitrary)
Light Technology: Incandescent