SVX9000 1HP 480V N1 BC ALFA,B1,B8

Item #: 489917

Cat #: SVX001A1-4A1B1B1B8

UPC: 782116222841

Sign In or Register to view pricing and more.
Eaton SVX adjustable frequency drive, 1 hp, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, 6 DI, 1 ext +24 Vdc/EXT +24 Vdc,1 ext +24 Vdc/EXT +24 Vdc 3 Pt100,

Overview

Eaton SVX adjustable frequency drive, 1 hp, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, 6 DI, 1 ext +24 Vdc/EXT +24 Vdc,1 ext +24 Vdc/EXT +24 Vdc 3 Pt100,

Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.

Also known as: 782116222841, SVX001A1-4A1B1B1B8

Specifications

No Specifications Available