REXEL logo

1l Close To Ceiling White

Item #: 490
Cat #: 53056-15
UPC: 785652530562
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Satin Glass; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 7-3/8 In; Height: 7-3/8 In; Connection: Mounted To Box;wire Length: 6-1/2 In; Diffuser Size: 7-3/8 In Diameter X 3-9/16 In Height

Product Overview

Sea Gull Lighting; Light Fixture; Satin Glass; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 7-3/8 In; Height: 7-3/8 In; Connection: Mounted To Box;wire Length: 6-1/2 In; Diffuser Size: 7-3/8 In Diameter X 3-9/16 In Height
Also known as: 785652530562, 53056-15

Documents

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)