Solid Raceway,PVC,6X4X6',LGRY,NM

Item #: 49005

Cat #: FS6X4LG6NM

UPC: 074983357703

to view pricing and more.
Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 6 W x 4 H, 6' length, PVC, light gray, no mounting holes.

The temporary protection fi lm shall protect duct covers from damage during the installation process. The fi lm shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.

Also known as: 074983357703, FS6X4LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC