REXEL logo

EMT Conduit, 3/4", Galvanized Steel, 10'

Item #: 49014
Cat #: 075
UPC: 091111020025
Sign In or Register to view pricing and more.
3/4 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length

Product Overview

3/4 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length
Also known as: 091111020025, 075, tunnel conduit, emt, 3/4 emt, 3/4" EMT
Frequently Bought Together (68)
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Appleton
LB75-A Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum
Arlington
831RT EMT Compression Coupling, 3/4 inch, Raintight/Concrete Tight, Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4075S Set Screw Connector, 3/4" Steel
Appleton
8465 4" Square Cover, Flat, Blank
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
2003 EMT Set Screw Connector, Steel, 3/4"
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
7075S EMT Compression Connector, Steel, 3/4"
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
4075ST EMT Set Screw Connector, 3/4", Insulated, Steel
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4075S Set Screw Connector, 3/4" Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
HellermannTyton
T50I0UVC2 UV Cable Tie, 12"/50lb, Black
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN8STRGRN500RL 8 AWG THHN Stranded Copper, Green, 500'
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Appleton
8465 4" Square Cover, Flat, Blank
Multiple
THHN8STRRED500RL 8 AWG THHN Stranded Copper, Red, 500'

Specifications

Diameter: 3/4 in
Color: Metallic
Type: EMT, Conduit
Material: Steel
Length: 10 ft
Diameter: 3/4 in
Type: EMT, Conduit
Length: 10 ft
Color: Metallic
Material: Steel

Customer Reviews

5 Overall
(3)
5:
(3)
4:
(0)
3:
(0)
2:
(0)
1:
(0)
5/5
Chris Royal - , on 11/19/2020
Emt
Exactly what I was looking for
5/5
Kevin Medlin - , on 04/28/2020
Great product
Really great product
5/5
Harry Johnson - Portland on 01/11/2017
WOW!!! A+++
This is the conduit that dreams are made of! You can run it straight, you can bend it, you can even couple it together to make some sort of super-pipe! It comes in 10' foot lengths and in bundles of 100'. Out of every 1000' you buy, probably 50' will be bent right outta the bundle. When this happens, I always blame my apprentice and make him buy lunch. 10/10 would buy again!