Drive, 400VAC, 11.5A, 5.5kW ND, 5.5kW HD, DB Transistor, Size 2 Frame

Item #: 490143

Cat #: 20G11NC011AA0NNNNN

UPC: 884951214996

to view pricing and more.
Drive, PowerFlex 755, 400 Volt AC, 11.5 Amp, 5.5 kWatt Normal Duty, 5.5 kWatt Heavy Duty, DB Transistor, Size 2 Frame

Overview

Drive, PowerFlex 755, 400 Volt AC, 11.5 Amp, 5.5 kWatt Normal Duty, 5.5 kWatt Heavy Duty, DB Transistor, Size 2 Frame
Also known as: 884951214996, 20G11NC011AA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
IP/NEMA Rating: IP20
Volts AC: 400
Size: 2
Wattage: 5.500 kW
Phase: 3
IP/NEMA Rating: IP20
Size: 2
Type: AC Drive, General Purpose
Volts AC: 400
Wattage: 5.500 kW