Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, Gray

Item #: 49017
Cat #: 5103-0
UPC: 050169510308
Sign In or Register to view pricing and more.
Decora/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray

Overview

Decora/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169510308, 5103-0, snap cover, Flip cover

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)