REXEL logo

EMT Conduit, 1-1/4", Galvanized Steel, 10'

Item #: 49034
Cat #: 125
UPC: 091111020049
Sign In or Register to view pricing and more.
1-1/4 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length

Product Overview

1-1/4 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length
Also known as: 091111020049, 125
Frequently Bought Together (66)
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
K125&150-A Conduit Body Cover, 1-1/4" - 1-1/2", Form 85, Aluminum
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Arlington
823ART EMT Compression Connector, 1-1/4 inch, Insulated, Raintight, Steel
Appleton
GK125-150-N Conduit Body Gasket, Type: Solid/Open, Size: 1-1/4 to 1-1/2"
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
LB125-A Conduit Body, Type: LB, Size: 1-1/4", Form 85, Aluminum
Arlington
833RT EMT Compression Coupling, 1-1/4 inch, Raintight/Concrete Tight, Steel
Multiple
GRC125 1-1/4" Galvanized Coupling
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS1000-1-1/4-AS-EG EMT Strut Strap, 1-1/4", Steel, Electro-Galvanized
Appleton
5125S EMT Set Screw Coupling, 1-1/4", Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
EMT12545 1-1/4" EMT Elbow, 45°
Hubbell-Raco
2025 EMT Set Screw Coupling, Steel, 1-1/4"
Appleton
4125S Set Screw Connector, 1-1/4 inch Steel
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Hubbell-Raco
2005 EMT Set Screw Connector, 1-1/4", Steel
Eaton B-Line
B2004PAZN 1 1/4" PIPE/CONDUIT CLAMP, PRE-ASM,TH"WALL (EMT), 1 1/4", ZN
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
GRC125 1-1/4" Galvanized Coupling
Hubbell-Raco
2085 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Multiple
EMT12545 1-1/4" EMT Elbow, 45°
Multiple
EMT20090 2" EMT Elbow, 90°
Arlington
EMT125 EMT Insulating Bushing, 1-1/4", Non-Metallic
Appleton
6125S EMT Compression Coupling, 1-1/4", Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Hubbell-Raco
2024 EMT Set Screw Coupling, Steel, 1"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
EMT12590 1-1/4" EMT Elbow, 90°
Appleton
5125S EMT Set Screw Coupling, 1-1/4", Steel
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Appleton
4125S Set Screw Connector, 1-1/4 inch Steel
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
6125S EMT Compression Coupling, 1-1/4", Steel
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Multiple
GRC125 1-1/4" Galvanized Coupling
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
400 EMT Conduit, 4", Galvanized Steel, 10'
Hubbell-Raco
2025 EMT Set Screw Coupling, Steel, 1-1/4"
Appleton
7125S EMT Compression Connector, 1-1/4 inch, Steel, Concrete Tight
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Bridgeport Fittings
324 1 1/4" PLASTIC BUSHING
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Hubbell-Raco
2005 EMT Set Screw Connector, 1-1/4", Steel
Appleton
1904 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Multiple
EMT20090 2" EMT Elbow, 90°

Specifications

Diameter: 1 1/4 in
Color: Metallic
Type: EMT, Conduit
Material: Steel
Length: 10 ft
Diameter: 1 1/4 in
Type: EMT, Conduit
Length: 10 ft
Color: Metallic
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)