REXEL logo

Reducing Washer, 2-1/2" x 2", Steel

Item #: 4905
Cat #: WA-176
UPC: 785991445923
Sign In or Register to view pricing and more.
Reducing Washer, 2-1/2" x 2", Steel

Product Overview

Reducing Washer, 2-1/2" x 2", Steel
Also known as: 785991445923, WA-176

Documents

Frequently Bought Together (32)
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Kindorf
C-105-3 Rigid Strut Strap, 3", Steel, Galv-Krom Finish
Appleton
RWN-511 Reducing Washer, 1-1/2" x 1", Steel
nVent Caddy
812M24SM Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel
Thomas & Betts
LN-106 2 IN LOCKNUT,RGD/IMC,STL-ZINC PLD
Thomas & Betts
BL-115 1 1/2 IN SNAP-IN BLANK,RGD/IMC,STL
Multiple
400MA 4" PVC Male Terminal Adapter.
Kindorf
C-106-3/4 EMT Strut Strap, 3/4", Steel, Galv-Krom
Kindorf
C-105-2 Rigid Strut Strap, 2", Steel, Galv-Krom Finish
Thomas & Betts
BL-116 2 INCH SNAP-IN BLANK,RGD/IMC,STL
Kindorf
C-105-4 Rigid Strut Strap, 4", Steel, Galv-Krom Finish
Steel City
541711/2-25 4 IN.OCTAGON BOX,STL,22.5CU,1/2-KO
Arlington
EMT400 EMT Insulating Bushing, 4", Non-Metallic
Appleton
4075S Set Screw Connector, 3/4" Steel
Appleton
4200S Set Screw Connector, 2" Steel
Arlington
EMT100 EMT Insulating Bushing, 1", Non-Metallic
Appleton
RWN-516 Reducing Washer, 2" x 1-1/4", Steel
Appleton
RWN-517 Reducing Washer, 2" x 1-1/2", Steel
Bizline
R383HB Hex Bolt, Grade 2, Steel, Zinc Plated, 3/8" x 3"
Leviton
IPI10-1LZ Slide Dimmer, 1000W, IllumaTech, White
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
100CPL Coupling, Size: 1", Material: PVC
Superstrut
A100-1/4SS Regular Spring Nut
Eaton B-Line
24246-SCGV-NK Enclosure, NEMA 1, Screw Cover, 24" x 24" x 6"
Eaton B-Line
6624-GGV-NK Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, No Kos
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Bizline
R61RHC Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 1"
Square D
QO120 Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In
Bizline
R384RTB Mushroom Head Toggle Bolt, 3/8" x 4", Zinc Plated Steel, 15/PK
Bizline
T1D38 High Speed Drill Bit, Steel, 3/8"
Multiple
THHN3STRYEL-CUT 3 AWG THHN Stranded Copper, Yellow, Cut to Length

Specifications

Material: Steel
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)