24/4-Pair Category 5e CMR, Red, 1000' Pull Pack

Item #: 490516

Cat #: 5078-11-04

UPC: 781410902138

to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Length: 1000- Foot Pull Pack

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Length: 1000- Foot Pull Pack

Honeywell offers a series of high-performing network category cables to provide optimal signal speed and integrity throughout a wide range of demanding applications. Keeping up with rapidly-evolving technology and data transfer requirements, while anticipating future needs, Honeywell network cables provide solutions for today with the ability to adapt to the future. Picking the right cable for a job is an important decision, and with the right solutions to choose from, Honeywell makes it easy to select the right network cable for you.

Also known as: 781410902138, 5078-11-04

Specifications

Gauge: 24 AWG
Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Red
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded