REXEL logo

EMT Conduit, 2", Galvanized Steel, 10'

Item #: 49053
Cat #: 200
UPC: 091111020063
Sign In or Register to view pricing and more.
2 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length

Product Overview

2 Inch EMT Conduit, Hot-Galvanized Steel, 10 Foot Length
Also known as: 091111020063, 200
Associated (26)
Arlington
EMT200C Capped Bushing, 2", Insulating, Threadless, Non-Metallic
Arlington
835RT EMT Compression Coupling, 2 inch, Raintight/Concrete Tight, Steel
Power-Strut
PS1100-2-HG Rigid Strut Strap, 2", Steel
Arlington
825ART EMT Compression Connector, 2 inch, Insulated, Raintight, Steel
Power-Strut
PS1000-2-HG EMT Conduit Strap, 2"
nVent Caddy
CD5B Conduit Hanger with Bolt, Diameter: 2", Steel
nVent Caddy
32M24SM Flange-Mount Conduit Clip, Type: Snap, 2" Conduit, Steel
Multiple
EMT20090 2" EMT Elbow, 90°
Power-Strut
PS1100-2SS Rigid Strut Strap, 2", Stainless Steel
Power-Strut
PS67-2-EG J” Pipe Conduit Hanger
Appleton
7200SR EMT Compression Connector, 2 inch, Raintight, Steel *** Discontinued ***
Appleton
7200SRT EMT Compression Connector, 2 inch, Insulated, Raintight, Steel *** Discontinued ***
Power-Strut
PS1000-2-EG EMT Conduit Strap
Power-Strut
PS1300-2-HG Universal Conduit Strap
Multiple
EMT20045 2" EMT Elbow, 45°
Appleton
6200SR EMT Compression Coupling, 2 inch, Raintight/Concrete Tight, Steel *** Discontinued ***
Arlington
825RT EMT Compression Connector, 2 inch, Raintight/Concrete Tight, Steel
nVent Caddy
32M24 Flange Mount Conduit Clip, 3/8 to 2", Fits 1/8 to 1/4" Flange
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Arlington
EMT200 EMT Insulating Bushing, 2", Non-Metallic
Arlington
EMT200S 2" SPLIT NM BUSHING
Power-Strut
PS1000-2-AS-EG EMT Strut Strap, 2", Steel, Electro-Galvanized
Power-Strut
PS1000-2-AS-ZD EMT Conduit Strap
Multiple
EMT2002212 2" EMT 22-1/2 Degree Elbow
Multiple
EMT20030 2" EMT Elbow, 30°
Multiple
EMT2009036R 2" EMT Elbow, 90°, 36" Radius
Frequently Bought Together (68)
Multiple
EMT20090 2" EMT Elbow, 90°
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Arlington
825ART EMT Compression Connector, 2 inch, Insulated, Raintight, Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Arlington
EMT200 EMT Insulating Bushing, 2", Non-Metallic
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
EMT20045 2" EMT Elbow, 45°
Appleton
K200-A Conduit Body Cover, Form 85, 2",Aluminum
Arlington
835RT EMT Compression Coupling, 2 inch, Raintight/Concrete Tight, Steel
Appleton
GK200-N Conduit Body Gasket, Type: Solid/Open, Size: 2", Neoprene
Multiple
EMT20090 2" EMT Elbow, 90°
Appleton
LB200-A Conduit Body, Type: LB, Size: 2", Form 85, Aluminum
Power-Strut
PS1000-2-AS-EG EMT Strut Strap, 2", Steel, Electro-Galvanized
Multiple
EMT2002212 2" EMT 22-1/2 Degree Elbow
nVent Caddy
CD5B Conduit Hanger with Bolt, Diameter: 2", Steel
Multiple
GRC200 2" Galvanized Coupling
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
4200S Set Screw Connector, 2" Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
2028 EMT Set Screw Coupling, Steel, 2"
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Eaton B-Line
B2006PAZN 2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 2-IN., ZINC PLATE
Hubbell-Raco
2008 EMT Set Screw Connector, 2", Steel
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Arlington
EMT200 EMT Insulating Bushing, 2", Non-Metallic
Multiple
EMT20045 2" EMT Elbow, 45°
Hubbell-Raco
2058 Conduit Hanger with Bolt, Diameter 2", Steel
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Multiple
GRC200 2" Galvanized Coupling
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
400 EMT Conduit, 4", Galvanized Steel, 10'
Multiple
EMT2002212 2" EMT 22-1/2 Degree Elbow
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Appleton
4200S Set Screw Connector, 2" Steel
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Appleton
6200S EMT Compression Coupling, 2", Steel, Concrete Tight
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Hubbell-Raco
2028 EMT Set Screw Coupling, Steel, 2"
Multiple
EMT20045 2" EMT Elbow, 45°
Appleton
7200S EMT Compression Connector, 2", Concrete Tight, Steel
Multiple
400 EMT Conduit, 4", Galvanized Steel, 10'
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Arlington
EMT200 EMT Insulating Bushing, 2", Non-Metallic
Multiple
EMT15090 1-1/2" EMT Elbow, 90°
Multiple
GRC200 2" Galvanized Coupling
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Superstrut
703-2-EG Strut Strap, Universal, 2", Steel/Zinc Plated
Hubbell-Raco
2008 EMT Set Screw Connector, 2", Steel
Power-Strut
038X120 3/8" Threaded Rod, 10'

Specifications

Color: Metallic
Type: EMT, Conduit
Material: Steel
Length: 10 ft
Diameter: 2 in
Color: Metallic
Material: Steel
Diameter: 2 in
Type: EMT, Conduit
Length: 10 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)