
to view pricing and more.
Documents & Guides
24 AWG, 4-Pair, Riser-CMR CAT5e, Unshielded, Black, 1000'
Overview
24 AWG, 4-Pair, Riser-CMR CAT5e, Unshielded, Black, 1000'
Also known as: 721460432506, 8841405/10
Specifications
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Color: | Black |
| Jacket: | Riser |
| Conductors: | 4 |
| Family / Style: | Media 6 |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Length: | 1000 ft |
| Color: | Black |
| Conductors: | 4 |
| Shielding: | Unshielded |
| Volts AC: | 300 |
| Material: | Copper |
| Jacket: | Riser |
| Family / Style: | Media 6 |