Copper 2-Hole Lug, #14 - 10 AWG

Item #: 490588

Cat #: 256-30695-1302

UPC: 786210177670

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #14-10 Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow ERG2002

Overview

Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #14-10 Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow ERG2002
Also known as: 786210177670, 256-30695-1302

Specifications

Material: Copper
Mounting: 2-Hole
Color: Yellow
Allowable Gauge Range: 14 - 10
Stud Size: 3/8 in
Material: Copper
Color: Yellow
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 14 - 10