WW,JIC,STRAIGHT,4SQ-24

Item #: 490617

Cat #: JW42

UPC: 786725321100

to view pricing and more.
Documents & Guides
WIE JW42 WW,JIC,STRAIGHT,4SQ-24

Overview

WIE JW42 WW,JIC,STRAIGHT,4SQ-24

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725321100, JW42

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections feature a hinged-top design for easy wiring
  • A complete selection of sections and fittings is offered in four sizes.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Standards: California Proposition 65
Knockouts: No
Color: Gray
Height: 4 in
Material: Steel
Number of Knockouts: 0