WW,JIC,STRAIGHT,4SQ-60

Item #: 490618

Cat #: JW45

UPC: 786725321254

to view pricing and more.
Documents & Guides
WIE JW45 WW,JIC,STRAIGHT,4SQ-60

Overview

WIE JW45 WW,JIC,STRAIGHT,4SQ-60

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725321254, JW45

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections feature a hinged-top design for easy wiring
  • A complete selection of sections and fittings is offered in four sizes.

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Color: Gray
Height: 4 in
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Number of Knockouts: 0