This product has been discontinued.

CLT Fitting .75" x .38" x .75" (19.1mm x
Item #: 490732
Cat #: CF753875F-Q
UPC: 074983838806
to view pricing and more.
Documents & Guides
Corrugated loom tubing fitting, .75" (19.1mm) branch diameter, .38" (9.5mm) trunk diameter, polypropylene, black.
Overview
Corrugated loom tubing fitting, .75" (19.1mm) branch diameter, .38" (9.5mm) trunk diameter, polypropylene, black.
Also known as: 074983838806, CF753875F-Q
Specifications
| Diameter: | 0.750 in |
| Color: | Black |
| Material: | Polypropylene |
| Diameter: | 0.750 in |
| Material: | Polypropylene |
| Color: | Black |