Single Receptacle Wallplate, 1.406" 1-Gang, Nylon, Orange

Item #: 490782
Cat #: TP7-IG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Orange

Overview

Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Orange
Also known as: TP7-IG

Specifications

Type: Wallplate
Color: Orange
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Orange
Gangs: 1

Customer Reviews

No reviews for this product
(0)