WIREWAY 6 X 6 RAINTIGHT

Item #: 490798

Cat #: RDB66

UPC: 785901046882

to view pricing and more.
SQD RDB66 WIREWAY 6 X 6 RAINTIGHT

Overview

SQD RDB66 WIREWAY 6 X 6 RAINTIGHT
Also known as: 785901046882, RDB66

Specifications

Length: 72 in
Color: Gray
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 6 in