Enclosure, SC Series, NEMA 1, Screw Cover, 6 x 4 x 4", Steel/Gray

Item #: 490832
Cat #: SC040604
UPC: 786725312207
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, SC Series, NEMA 1, Screw Cover, 6 x 4 x 4 Inch, Steel/Gray

Overview

Enclosure, SC Series, NEMA 1, Screw Cover, 6 x 4 x 4 Inch, Steel/Gray
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725312207, SC040604

Specifications

Depth: 4 in
Size: 6 x 4 x 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 6 in
Material: Steel
Standards: California Proposition 65
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Size: 6 x 4 x 4 in
Color: Gray
Height: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)