Custom Engraved Nameplate, 22mm, Black, Plastic, Standard, 800F

Item #: 490929

Cat #: 800F-17BE100S

UPC: 662468209366

to view pricing and more.
Documents & Guides
Custom Engraved Nameplate, 22mm, Black Background, Plastic, Standard Size, 30mm x 40mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, Black Background, Plastic, Standard Size, 30mm x 40mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 662468209366, 800F-17BE100S

Specifications

Size: Standard
Family / Style: 800F
Color: Black
Material: Plastic
Size: Standard
Color: Black
Family / Style: 800F
Material: Plastic