Servo Motor, Rotary, 460V, 4500 RPM, 215 mm Frame, Medium Inertia

Item #: 490950

Cat #: MPM-B2152M-MJ72AA

UPC: 884951114142

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 4500 RPM, 215 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 4500 RPM, 215 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle

MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951114142, MPM-B2152M-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Size: 215 mm
Volts AC: 460
RPM: 4500
Type: Servo Motor, Medium Inertia
Volts AC: 460
Size: 215 mm
RPM: 4500