ADAPTER,PANEL,2.5X2.5

Item #: 490991

Cat #: PA0202

UPC: 786725390656

to view pricing and more.
Documents & Guides
WIE PA0202 ADAPTER,PANEL,2.5X2.5

Overview

WIE PA0202 ADAPTER,PANEL,2.5X2.5

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725390656, PA0202

Features & Benefits

  • Carbon steel panel adapter fitting.

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Standards: California Proposition 65