Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT130

Item #: 490997

Cat #: CHFGF130

UPC: 786685546247

to view pricing and more.
Documents & Guides
Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT13030 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT130

Overview

Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT13030 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT130
Also known as: 786685546247, CHFGF130

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30