TeSys Deca thermal overload relays , 23...32A , class 20

Item #: 491058

Cat #: LR2D3553

UPC: 389110229083

to view pricing and more.

Overview

TeSys Deca thermal overload relays , 23...32A , class 20

LR2D3353 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 15kW@400V thanks to a thermal range 23-32A, a tripping class 20 and phase unbalance protection. LR2D3353 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 23-32A, a tripping class 20 and phase unbalance detection, it protects motors 15kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D80 and D95 to form a compact starter. Light and compact, 70mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389110229083, LR2D3553

Specifications

Height: 100 mm
Width: 75 mm
Type: Overload Relay
Standards: California Proposition 65
Height: 100 mm
Type: Overload Relay
Width: 75 mm
Standards: California Proposition 65