Pin Terminal, 12 - 10 AWG

Item #: 491105

Cat #: MU10-55PX-A

UPC: 051128587546

to view pricing and more.
Documents & Guides
Pin Terminal, 12 - 10 AWG, Metallic, 50 Pack

Overview

Pin Terminal, 12 - 10 AWG, Metallic, 50 Pack

3MÖ ScotchlokÖ Pin Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587546, MU10-55PX-A

Specifications

Diameter: 0.810 in
Allowable Gauge Range: 12 - 10
Diameter: 0.810 in
Allowable Gauge Range: 12 - 10