Starter, Reversing, Combo, IEC, 2.5 - 4A, 120VAC Coil

Item #: 49114

Cat #: 107S-AWD3-DB40C-TE

UPC: 612598418275

to view pricing and more.
Documents & Guides
Starter, Reversing, Combo, IEC, 2.5 - 4A, 120VAC Coil,

Overview

Starter, Reversing, Combo, IEC, 2.5 - 4A, 120VAC Coil,
Also known as: 612598418275, 107S-AWD3-DB40C-TE

Specifications

Volts AC Control: 120
Type: Reversing, Combination, Starter
Poles: 3
Amps: 9
Amps Range: 2.500 - 4
Volts AC Control: 120
Poles: 3
Amps Range: 2.500 - 4
Type: Reversing, Combination, Starter
Amps: 9