LED Puck Light, 2.25x3.75x1.38, Black, Plastic

Item #: 491151

Cat #: LEDPUCK

UPC: 783510264765

Sign In or Register to view pricing and more.
LED Puck Light, 2.25x3.75x1.38, Black, Plastic

Overview

LED Puck Light, 2.25x3.75x1.38, Black, Plastic

The LED Puck Light is ideal for remote and darkened applications. This versatile light provides mounting flexibility; it can be magnetically attached to flat steel surfaces or can be hung with a swivel hook. This small form factor, light-weight LED light provides superior lighting performance with minimal power consumption. It can be used as a three-LED flashlight or as a Chip on Board (COB) work light with operating temperature of 40 F to 120 F (4 C to 48 C). An on/off switch is incorporated in the light and three AAA batteries are included.

Also known as: 783510264765, LEDPUCK

Specifications

Color: Black
Material: Plastic
Finish: Smooth Matte
Weight: 0.200 lb
Color: Black
Finish: Smooth Matte
Material: Plastic
Weight: 0.200 lb