120VAC, N.White, G24q (4-pin) Base

Item #: 491250

Cat #: LEDG24QU-8W-XWW-120AW

UPC:

to view pricing and more.
Documents & Guides
LED CFL Lamp, G24q (4-pin), 4.51"Lx1.375"SQ, Natural White, 120Vac, 8 WW, Right-Angle Illumination

Overview

LED CFL Lamp, G24q (4-pin), 4.51"Lx1.375"SQ, Natural White, 120Vac, 8 WW, Right-Angle Illumination
Also known as: LEDG24QU-8W-XWW-120AW

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8
Dimmable: No
Base: 4-Pin (G24q)
Color Temperature: 4000 (Cool White)
Wattage: 8
Base: 4-Pin (G24q)
Volts AC: 120
Dimmable: No