Compression Lug, 1-Hole, Copper, 4 - 3 AWG, 3/8" Stud Hole, Gray

Item #: 49127

Cat #: LCA4-38-L

UPC: 074983900138

to view pricing and more.
Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

Overview

Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

The LCA4-38-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983900138, LCA4-38-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 3 - 2
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 3 - 2