Drive, AC, 400VAC, 3PH, 105A, 100/75HP, 75/55kW, IP54

Item #: 491321
Cat #: SVX075A2-4A1N1
UPC: 782116011742
Sign In or Register to view pricing and more.
Drive, 400 Volt AC, 3-Phase, 105 Amp, 75 kWatt 100 Horse Power, Normal Duty, 55 kWatt 75 Horse Power, Heavy Duty, IP54, Radio Interference Suppression Filter, OLED Display, DC Link Choke, FR8

Overview

Drive, 400 Volt AC, 3-Phase, 105 Amp, 75 kWatt 100 Horse Power, Normal Duty, 55 kWatt 75 Horse Power, Heavy Duty, IP54, Radio Interference Suppression Filter, OLED Display, DC Link Choke, FR8
Also known as: 782116011742, SVX075A2-4A1N1

Specifications

Amps: 105
Phase: 3
Horsepower: 75, 100
IP/NEMA Rating: IP54, NEMA 12
Type: Variable Frequency Drive
Volts AC: 400
Amps: 105
Horsepower: 75, 100
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 400

Customer Reviews

No reviews for this product
(0)