This product may not be available in all locations.

I/O Module, Modicon Quantum, 16 Outputs, 20-132VAC, Discrete Output, Conformal Coated
Item #: 491325
Cat #: 140DAO84010C
UPC: 595861137472
to view pricing and more.
I/O Module, Modicon Quantum, 16 Outputs, 20 - 132 Volt AC, Discrete Output, Conformal Coated
Overview
I/O Module, Modicon Quantum, 16 Outputs, 20 - 132 Volt AC, Discrete Output, Conformal Coated
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 595861137472, 140DAO84010C
Specifications
| Volts AC: | 20, 132 |
| Type: | I/O Module, Output |
| Size: | 16 point |
| Standards: | California Proposition 65 |
| Volts AC: | 20, 132 |
| Size: | 16 point |
| Type: | I/O Module, Output |
| Standards: | California Proposition 65 |