Illuminated push button, XB5, plastic, flush, white, 22mm, universal LED, plain lens, 1NO + 1NC

Item #: 491442

Cat #: XB5AW31G5

UPC: 389110904010

to view pricing and more.
Illuminated push button, Harmony XB5, plastic, flush, white, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

Overview

Illuminated push button, Harmony XB5, plastic, flush, white, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

This Harmony XB5, illuminated modular white push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses an integral LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110904010, XB5AW31G5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65