This product has been discontinued.

3/0 AWG to 6 AWG MCM Insulated Cable Connector
Item #: 491582
Cat #: IPLMD3/0-6
UPC: 662381932242
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG to 6 AWG MCM Insulated Cable ConnectorInsulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
3/0 AWG to 6 AWG MCM Insulated Cable ConnectorInsulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381932242, IPLMD3/0-6
Specifications
| Material: | Plastisol |
| Color: | Black |
| Wire/Cable Openings: | 6 |
| Material: | Plastisol |
| Wire/Cable Openings: | 6 |
| Color: | Black |