Halogen Linear Lamp, Single-Ended, T3, 60W, 120V

Item #: 491675
Cat #: S4494
UPC: 045923044946
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 960, Color Temperature: 2900K

Overview

Halogen Linear Lamp, Single-Ended, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 960, Color Temperature: 2900K
Also known as: 045923044946, S4494

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 960
Wattage: 60
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 60
Base: Bayonet (BA15d)
Shape: T3 (Tubular)
Lumens: 960
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)