This product has been discontinued.

Bath Light, 2-Light, 100W, Antique Bronze
Item #: 491698
Cat #: P3368-20
UPC: 785247172566
to view pricing and more.
Documents & Guides
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Antique Bronze, Family: Bedford
Overview
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Antique Bronze, Family: Bedford
Also known as: 785247172566, P3368-20
Specifications
| Type: | 2-Light, Bath/Wall Fixture |
| Color: | Antique Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 14 1/2 in |
| Type: | 2-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 14 1/2 in |
| Color: | Antique Bronze |
| Wattage: | 100 |