Low-Smoke, Halogen-FreeSlotted Wall Wiri

Item #: 491708

Cat #: TNC100X50LG2

UPC: 074983597826

to view pricing and more.
Type TNC slotted wall wiring duct, 99.6mm W x 47.8mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.

Overview

Type TNC slotted wall wiring duct, 99.6mm W x 47.8mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.

Metric Low-Smoke/Halogen-Free Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals. The halogen-free material is environmentally safe and will not release corrosive or toxic gases. Base and Cover Packaged together.


Also known as: 074983597826, TNC100X50LG2

Specifications

Color: Light Gray
Length: 2 m
Height: 1/2 in
Width: 1 in
Material: PVC
Color: Light Gray
Height: 1/2 in
Material: PVC
Length: 2 m
Width: 1 in