Compression Lug, 1-Hole, Copper

Item #: 49194

Cat #: LCAX2/0-56-X

UPC: 074983435364

to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 2/0 AWG Flexible Conductor, 5/16" Stud Size, Black

Overview

Compression Lug, 1-Hole, Copper, 2/0 AWG Flexible Conductor, 5/16" Stud Size, Black

The LCAX2/0-56-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are compatible with a conductor size of 2/0 AWG and a stud hole size of 5/16 IN. They are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983435364, LCAX2/0-56-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0